Check Availability
  • TENNSCO 

    Black Steel Caster Kit, 48" Width

  • Item # 2TET8
  • Mfr. Model # CK-4824BK
Black Steel Caster Kit, 48" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TET8
Mfr. Model # CK-4824BK
UNSPSC #31162701
Catalog Page 1271
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Caster Kit
Width 48"
Length 24"
Material Steel
Color Black
Finish Powder Coated
For Use With Mfr. Nos.J2478ALGY, J2478APY, J2478SUBK, J2478SUSD, J2478SULGY, J2478SUMGY, J2478SUPY, JSD2478SUMGY, JSD2478SUSD, JSD2478SUBK, JSD2478SULGY, JSD2478SUPY
Includes 2 Swivel and 2 Swivel With Brake Casters
* This product's country of origin is subject to change

Welcome Sign In