Check Availability
  • TENNSCO 

    Bench Pedestal, 16-1/4 in, Sand

  • Item # 9WDU9
  • Mfr. Model # LBP-1 SAND
Bench Pedestal, 16-1/4 in, Sand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty steel pedestal has enamel finish to match steel lockers. For use with Locker Bench Tops Nos. 8DRC9, 9LG16, 9X089, 8AZ85, 8NCC5, and 8AZ86 sold separately. Bench attachment hardware included. Floor mounting holes 3/16" (floor hardware not included).
Note:Recommended to use 2 bench pedestals with locker bench top.
Show More Close
 

Technical Specifications

Item # 9WDU9
Mfr. Model # LBP-1 SAND
UNSPSC #56101520
Shipping Weight 6.6 lbs
Country of Origin USA *
Item Bench Pedestal
Tier One
Overall Height 16-1/4"
Depth 16-1/4"
Color Sand
Material Steel
Finish Enamel
Sub-Category Pedestal
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions