Check Availability
  • TENNSCO 

    Assembled Locker Base, 15in.D, Sand

  • Item # 39FP06
  • Mfr. Model # CLB-3615SD
Assembled Locker Base, 15in.D, Sand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39FP06
Mfr. Model # CLB-3615SD
UNSPSC #56101520
Shipping Weight 16.3 lbs
Country of Origin USA *
Sub-Category Locker Base
Item Assembled Locker Base
Overall Width 36"
Overall Depth 15"
Overall Height 6"
Color Sand
Material Steel
Finish Powder Coated
Fits Locker Size D 15"
Fits Locker Size W 36"
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions