Check Availability
  • TENNSCO 

    Assembled Locker Base, 12in.D, Sand

  • Item # 39FP04
  • Mfr. Model # CLB-3612SD
Assembled Locker Base, 12in.D, Sand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39FP04
Mfr. Model # CLB-3612SD
UNSPSC #56101520
Shipping Weight 13.1 lbs
Country of Origin USA *
Item Assembled Locker Base
Type Industrial
Number of Frames 0
Overall Width 36"
Overall Depth 12"
Overall Height 6"
Width 36"
Depth 12"
Color Sand
Material Steel
Finish Powder Coated
Handle No
Fits Locker Size D 12"
Fits Locker Size W 36"
Sub-Category Top Locker
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions