Check Availability
  • TENNSCO 

    Add-On Boltless Shelving with Ribbed Steel Decking, 5 Shelves, 49"W x 24-5/8"D x 84"H

  • Item # 44R074
  • Mfr. Model # ZB7-4824A-5C
Add-On Boltless Shelving with Ribbed Steel Decking, 5 Shelves, 49"W x 24-5/8"D x 84"H
Qty
  • Web Price
    $312.09 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44R074
Mfr. Model # ZB7-4824A-5C
UNSPSC #24102004
Shipping Weight 126.0 lbs
Country of Origin USA *
Shelving Type Add-On
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Heavy Duty
Overall Width 49"
Overall Depth 24-5/8"
Overall Height 84"
Decking Material Ribbed Steel
No. of Shelves 5
Shelf Capacity 850 lb.
Color Gray
Shelf Configuration Single Straight
Shelving Post Gauge 16
Shelving Frame Material Steel
Finish - Shelving and Racks Electro Coat
Shelf Adjustments 1-1/2"
Includes (2) Posts and (20) Beams
Shelving Gauge 14
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Welcome Sign In