Check Availability
  • TENNSCO 

    9-Compartment Cubbie Cabinet, Sand

  • Item # 39FN95
  • Mfr. Model # CC-40SD
9-Compartment Cubbie Cabinet, Sand
Qty
  • Web Price
    $489.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Cubbie Cabinet shelving unit features multiple boxlike compartments for storage. Steel construction offers lasting durability, and its powder coat finish helps to resist scratches and corrosion.
Show More Close
 

Technical Specifications

Item # 39FN95
Mfr. Model # CC-40SD
UNSPSC #56101530
Shipping Weight 76.0 lbs
Country of Origin USA *
Item Cubbie Cabinet
Number of Compartments 9
Overall Height 40"
Overall Width 34-1/2"
Overall Depth 13-1/2"
Material Steel
Finish Powder Coated
Color Sand
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions