Check Availability
  • TENNSCO 

    6-Compartment Cubbie Cabinet, Medium Gray

  • Item # 39FN92
  • Mfr. Model # CC-30MG
6-Compartment Cubbie Cabinet, Medium Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Cubbie Cabinet shelving unit features multiple boxlike compartments for storage. Steel construction offers lasting durability, and its powder coat finish helps to resist scratches and corrosion.
Show More Close
 

Technical Specifications

Item # 39FN92
Mfr. Model # CC-30MG
UNSPSC #56101530
Shipping Weight 63.0 lbs
Country of Origin USA *
Item Cubbie Cabinet
Number of Compartments 6
Overall Height 30"
Overall Width 34-1/2"
Overall Depth 13-1/2"
Material Steel
Finish Powder Coated
Color Medium Gray
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions