Check Availability
  • TENNSCO 

    48" x 9-11/16" Locking Door, Sand; For 5RHC2, 5RHC4

  • Item # 5RHE4
  • Mfr. Model # AS48LDSD
48" x 9-11/16" Locking Door, Sand; For 5RHC2, 5RHC4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHE4
Mfr. Model # AS48LDSD
UNSPSC #56101702
Shipping Weight 8.2 lbs
Country of Origin USA *
Item Locking Door
Width 48"
Depth 9-11/16"
Color Sand
Finish Powder Coated
For Use With 5RHC2, 5RHC4
Features Includes (1) Door with Locking Cam
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close