Check Availability
  • TENNSCO 

    48" x 88" Hinged Door and Back Kit, Sand; For 5RGX3, 5RGX4, 5RGY5,

  • Item # 5RHA4
  • Mfr. Model # LTHDB-4888RH
48" x 88" Hinged Door and Back Kit, Sand; For 5RGX3, 5RGX4, 5RGY5,
Qty
  • Web Price
    $554.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHA4
Mfr. Model # LTHDB-4888RH
UNSPSC #56101702
Shipping Weight 126.0 lbs
Country of Origin USA *
Item Hinged Door and Back Kit
Height 88"
Width 48"
Color Sand
Finish Powder Coated
For Use With 5RGX3, 5RGX4, 5RGY5,
Features Includes (1) Set of Hinged Doors and (1) Closed Back
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions