Check Availability
  • TENNSCO 

    48" x 16" x 10" Filing Shelf, Light Gray

  • Item # 5RHC1
  • Mfr. Model # AS48GLGY
48" x 16" x 10" Filing Shelf, Light Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHC1
Mfr. Model # AS48GLGY
UNSPSC #56101702
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Filing Shelf
Type Legal, Single-Tier
Construction Steel
Color Light Gray
Finish Powder Coated
Height 10"
Width 48"
Depth 16"
Number of Compartments 7
Shelf Capacity 150 lb.
* This product's country of origin is subject to change

Welcome Sign In