Check Availability
  • TENNSCO 

    48" x 13" x 5" Filing Top and Base, Sand

  • Item # 5RHD6
  • Mfr. Model # AS48LBT-LSD
48" x 13" x 5" Filing Top and Base, Sand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHD6
Mfr. Model # AS48LBT-LSD
UNSPSC #56101702
Shipping Weight 29.0 lbs
Country of Origin USA *
Item Filing Top and Base
Construction Steel
Color Sand
Finish Powder Coated
Height 5"
Width 48"
Depth 13"
* This product's country of origin is subject to change

Compliance and Restrictions