Check Availability
  • TENNSCO 

    48" x 13" x 5" Filing Top and Base, Light Gray

  • Item # 5RHD5
  • Mfr. Model # AS48LBT-LLGY
48" x 13" x 5" Filing Top and Base, Light Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHD5
Mfr. Model # AS48LBT-LLGY
UNSPSC #56101702
Shipping Weight 29.0 lbs
Country of Origin USA *
Item Filing Top and Base
Construction Steel
Color Light Gray
Finish Powder Coated
Height 5"
Width 48"
Depth 13"
* This product's country of origin is subject to change

Compliance and Restrictions