Check Availability
  • TENNSCO 

    36" x 9-11/16" Posting Shelf, Sand; For 5RHA6, 5RHA8

  • Item # 5RHE2
  • Mfr. Model # AS36PSSD
36" x 9-11/16" Posting Shelf, Sand; For 5RHA6, 5RHA8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHE2
Mfr. Model # AS36PSSD
UNSPSC #56101702
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Posting Shelf
Width 36"
Depth 9-11/16"
Color Sand
Finish Powder Coated
For Use With 5RHA6, 5RHA8
Features Includes (1) Pull Down Posting Shelf
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close