Check Availability
  • TENNSCO 

    36" x 9-11/16" Locking Door, Light Gray; For 5RHA5, 5RHA7

  • Item # 5RHD9
  • Mfr. Model # AS36LDLGY
36" x 9-11/16" Locking Door, Light Gray; For 5RHA5, 5RHA7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHD9
Mfr. Model # AS36LDLGY
UNSPSC #56101702
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Locking Door
Width 36"
Depth 9-11/16"
Color Light Gray
Finish Powder Coated
For Use With 5RHA5, 5RHA7
Features Includes (1) Door with Locking Cam
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions