Check Availability
  • TENNSCO 

    36" x 88" Hinged Door and Back Kit, Sand; For 5RGX5, 5RGX6, 5RGX9, 5RGY0, 5RGY6, 5RGY7, 5RGZ0, 5RGZ1

  • Item # 5RHA2
  • Mfr. Model # LTHDB-3688RH
36" x 88" Hinged Door and Back Kit, Sand; For 5RGX5, 5RGX6, 5RGX9, 5RGY0, 5RGY6, 5RGY7, 5RGZ0, 5RGZ1
Qty
  • Web Price
    $333.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHA2
Mfr. Model # LTHDB-3688RH
UNSPSC #56101702
Shipping Weight 91.0 lbs
Country of Origin USA *
Item Hinged Door and Back Kit
Height 88"
Width 36"
Color Sand
Finish Powder Coated
For Use With 5RGX5, 5RGX6, 5RGX9, 5RGY0, 5RGY6, 5RGY7, 5RGZ0, 5RGZ1
Features Includes (1) Set of Hinged Doors and (1) Closed Back
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close