Check Availability
  • TENNSCO 

    36" x 76" Hinged Door and Back Kit, Sand; For 5UFA5, 5UFA6, 5RGX7, 5RGX8, 5RGY3, 5RGY4, 5RGY8, 5RGY9

  • Item # 5RHA1
  • Mfr. Model # LTHDB-3676RH
36" x 76" Hinged Door and Back Kit, Sand; For 5UFA5, 5UFA6, 5RGX7, 5RGX8, 5RGY3, 5RGY4, 5RGY8, 5RGY9
Qty
  • Web Price
    $335.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHA1
Mfr. Model # LTHDB-3676RH
UNSPSC #56101702
Shipping Weight 84.0 lbs
Country of Origin USA *
Item Hinged Door and Back Kit
Height 76"
Width 36"
Color Sand
Finish Powder Coated
For Use With 5UFA5, 5UFA6, 5RGX7, 5RGX8, 5RGY3, 5RGY4, 5RGY8, 5RGY9
Features Includes (1) Set of Hinged Doors and (1) Closed Back
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close