Check Availability
  • TENNSCO 

    36" x 24" Extra Shelf Kit, Sand; For 5RGY3, 5RGY4, 5RGY6, 5RGY7

  • Item # 5RGZ4
  • Mfr. Model # ISK-3624
36" x 24" Extra Shelf Kit, Sand; For 5RGY3, 5RGY4, 5RGY6, 5RGY7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RGZ4
Mfr. Model # ISK-3624
UNSPSC #56101702
Shipping Weight 24.1 lbs
Country of Origin USA *
Item Extra Shelf Kit
Width 36"
Depth 24"
Color Sand
Finish Powder Coated
For Use With 5RGY3, 5RGY4, 5RGY6, 5RGY7
Features Includes (1) Shelf, (10) Dividers, (1) Centerstop, (2) Shelf Supports, (1) Shelf Reinforcement
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In