Check Availability
  • TENNSCO 

    36" x 18" x 66" Lateral File Drawer Cabinet, Medium Gray

  • Item # 1YMD2
  • Mfr. Model # DWR6618MGY
36" x 18" x 66" Lateral File Drawer Cabinet, Medium Gray Lateral File Drawer Cabinet,3 Shelf,Gray Lateral File Drawer Cabinet,3 Shelf,Gray
Qty
  • Web Price
    $677.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet offers ample space for applications that have unique storage needs. The locks on cabinet and drawer are keyed the same for easy and safe security.
Show More Close
 

Technical Specifications

Item # 1YMD2
Mfr. Model # DWR6618MGY
UNSPSC #56101702
Catalog Page 1270
Shipping Weight 165.0 lbs
Country of Origin USA *
Item Lateral File Drawer Cabinet
File Size Letter/Legal
Number of Shelves 3
Number of Drawers 1
Configuration Storage Cabinet w/ File Drawer
Overall Width 36"
Overall Height 66"
Overall Depth 18"
Color Medium Gray
Material Welded Steel
Handle Recessed
Assembly Welded
Standards SCS, ANSI/BIFMA
Includes 2 Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms