Check Availability
  • TENNSCO 

    36" x 18" x 42" Lateral File Drawer Cabinet, Black

  • Item # 2TET7
  • Mfr. Model # DWR-4218BK
36" x 18" x 42" Lateral File Drawer Cabinet, Black
Qty
  • Web Price
    $637.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TET7
Mfr. Model # DWR-4218BK
UNSPSC #24112401
Shipping Weight 94.0 lbs
Country of Origin USA *
Item Lateral File Drawer Cabinet
File Size Letter/Legal
Number of Shelves 1
Number of Drawers 1
Configuration Storage Cabinet w/ File Drawer
Overall Width 36"
Overall Height 42"
Overall Depth 18"
Color Black
Material Welded Steel
Handle Recessed
Assembly Welded
Standards SCS, ANSI/BIFMA
Includes 2 Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms