Check Availability
  • TENNSCO 

    36" x 16" x 10" Filing Shelf, Sand

  • Item # 5RHA6
  • Mfr. Model # AS36GSD
36" x 16" x 10" Filing Shelf, Sand Add-A-Stack Tier-Legal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHA6
Mfr. Model # AS36GSD
UNSPSC #56101702
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Filing Shelf
Type Legal, Single-Tier
Construction Steel
Color Sand
Finish Powder Coated
Height 10"
Width 36"
Depth 16"
Number of Compartments 5
Shelf Capacity 120 lb.
* This product's country of origin is subject to change

Compliance and Restrictions