Check Availability
  • TENNSCO 

    36" x 15" x 52" Stationary Bookcase with 4 Shelves, Black

  • Item # 5UEY2
  • Mfr. Model # 352GLBK
36" x 15" x 52" Stationary Bookcase with 4 Shelves, Black Glass Door Bookcase,52H,Blk
Qty
  • Web Price
    $630.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UEY2
Mfr. Model # 352GLBK
UNSPSC #56101507
Catalog Page 1348
Shipping Weight 118.0 lbs
Country of Origin USA *
Item Stationary Bookcase
Type Assembled, Glass Doors
Number of Shelves 4
Width 36"
Height 52"
Depth 15"
Color Black
Material All Welded Steel
Shelf Capacity 150 lb.
Shelf Adjustments 2-5/64"
Casters No
Assembly Welded Assembled
Includes Keyed Security Lock
* This product's country of origin is subject to change

Welcome Sign In