Check Availability
  • TENNSCO 

    36" x 15" x 30" Stationary Bookcase with 2 Shelves, Champ/Putty

  • Item # 5UEX8
  • Mfr. Model # 330GLPY
36" x 15" x 30" Stationary Bookcase with 2 Shelves, Champ/Putty Glass Door Bookcase,30H,Putty Glass Door Bookcase,30H,Putty
Qty
  • Web Price
    $575.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UEX8
Mfr. Model # 330GLPY
UNSPSC #56101507
Catalog Page 1344
Shipping Weight 78.0 lbs
Country of Origin USA *
Item Stationary Bookcase
Type Assembled, Glass Doors
Number of Shelves 2
Width 36"
Height 30"
Depth 15"
Color Champ/Putty
Material All Welded Steel
Shelf Capacity 150 lb.
Shelf Adjustments 2-5/64"
Casters No
Assembly Welded Assembled
Includes Keyed Security Lock
* This product's country of origin is subject to change

Compliance and Restrictions