Check Availability
  • TENNSCO 

    36" x 13" x 5" Filing Top and Base, Sand

  • Item # 5RHD0
  • Mfr. Model # AS36LBT-LSD
36" x 13" x 5" Filing Top and Base, Sand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHD0
Mfr. Model # AS36LBT-LSD
UNSPSC #56101702
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Filing Top and Base
Construction Steel
Color Sand
Finish Powder Coated
Height 5"
Width 36"
Depth 13"
* This product's country of origin is subject to change

Compliance and Restrictions