Check Availability
  • TENNSCO 

    36" x 12" Extra Shelf Kit, Sand; For 5UFA5, 5UFA6, 5RGX5, 5RGX6

  • Item # 5RGZ2
  • Mfr. Model # ISK-3612
36" x 12" Extra Shelf Kit, Sand; For 5UFA5, 5UFA6, 5RGX5, 5RGX6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RGZ2
Mfr. Model # ISK-3612
UNSPSC #56101702
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Extra Shelf Kit
Width 36"
Depth 12"
Color Sand
Finish Powder Coated
For Use With 5UFA5, 5UFA6, 5RGX5, 5RGX6
Features Includes (1) Shelf, (5) Dividers, (1) Backstop and (2) Shelf Supports
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions