Check Availability
  • TENNSCO 

    34-1/2" x 29" x 53" Steel Shop Desk, Medium Gray

  • Item # 8CFK6
  • Mfr. Model # SR-57 MED GRAY
  • (1)
34-1/2" x 29" x 53" Steel Shop Desk, Medium Gray Open Shop Desk,53" H,Medium Gray
Qty
  • Web Price
    $473.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Desk provides a convenient and sturdy writing surface with the added capability of storing items in a lockable cabinet. Open style adds legroom and space for a stool.
Show More Close
 

Technical Specifications

Item # 8CFK6
Mfr. Model # SR-57 MED GRAY
UNSPSC #56101703
Catalog Page 1326
Shipping Weight 88.0 lbs
Country of Origin USA *
Item Shop Desk
Overall Width 34-1/2"
Overall Height 53"
Overall Depth 29"
Writing Surface Height 43"
Shop Desk Style Open
Mobile/Stationary Stationary
No. of Drawers 1
Number of Doors 0
Number of Shelves 1
Keyboard Shelf No
Color Medium Gray
Material Steel
Writing Surface Slope 6 Degrees
Handle Lockable
Assembly Unassembled
Includes Riser with Compartments, Bottom Shelf, Keyed Alike, Fully Progressive Ball Bearing Suspension
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms