Check Availability
  • TENNSCO 

    34-1/2" x 13-1/2" x 78" Stationary Bookcase with 6 Shelves, Black

  • Item # 1PX81
  • Mfr. Model # B-78BK
34-1/2" x 13-1/2" x 78" Stationary Bookcase with 6 Shelves, Black Welded Steel Bookcase,78in,6Shelf,Black
Qty
  • Web Price
    $323.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PX81
Mfr. Model # B-78BK
UNSPSC #56101507
Shipping Weight 96.0 lbs
Country of Origin USA *
Item Stationary Bookcase
Type Assembled
Number of Shelves 6
Width 34-1/2"
Height 78"
Depth 13-1/2"
Color Black
Shelf Adjustments 2-5/64"
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions