Check Availability
  • TENNSCO 

    34-1/2" x 13-1/2" x 66" Stationary Bookcase with 5 Shelves, Light Gray

  • Item # 1PX80
  • Mfr. Model # B-66LG
34-1/2" x 13-1/2" x 66" Stationary Bookcase with 5 Shelves, Light Gray
Qty
  • Web Price
    $274.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PX80
Mfr. Model # B-66LG
UNSPSC #56101507
Shipping Weight 87.0 lbs
Country of Origin USA *
Item Stationary Bookcase
Type Assembled
Number of Shelves 5
Width 34-1/2"
Height 66"
Depth 13-1/2"
Color Light Gray
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions