Check Availability
  • TENNSCO 

    34-1/2" x 13-1/2" x 52" Stationary Bookcase with 4 Shelves, Champ/Putty

  • Item # 1PX76
  • Mfr. Model # B-53CP
34-1/2" x 13-1/2" x 52" Stationary Bookcase with 4 Shelves, Champ/Putty Welded Steel Bookcase,52in,4 Shelf,Putty
Qty
  • Web Price
    $225.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PX76
Mfr. Model # B-53CP
UNSPSC #56101507
Shipping Weight 68.6 lbs
Country of Origin USA *
Item Stationary Bookcase
Type Assembled
Number of Shelves 4
Width 34-1/2"
Height 52"
Depth 13-1/2"
Color Champ/Putty
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions