Check Availability
  • TENNSCO 

    30" x 30" x 5/8" Double Entry Reference Shelf, Sand; For 5RGY8, 5RGY9, 5RGZ0, 5RGZ1

  • Item # 5RHA0
  • Mfr. Model # RSMB-30
30" x 30" x 5/8" Double Entry Reference Shelf, Sand; For 5RGY8, 5RGY9, 5RGZ0, 5RGZ1 Reference Shelf,30x15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHA0
Mfr. Model # RSMB-30
UNSPSC #56101702
Shipping Weight 11.6 lbs
Country of Origin USA *
Item Double Entry Reference Shelf
Height 5/8"
Width 30"
Depth 30"
Color Sand
Finish Powder Coated
For Use With 5RGY8, 5RGY9, 5RGZ0, 5RGZ1
Features Includes (1) Pair of 30" Brackets and (1) Reference Shelf
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions