Check Availability
  • TENNSCO 

    30" x 24" x 5/8" Double Entry Reference Shelf, Sand; For 5RGY1, 5RGY2, 5RGY3, 5RGY4, 5RGY5, 5RGY6, 5

  • Item # 5RGZ9
  • Mfr. Model # RSMB-24
30" x 24" x 5/8" Double Entry Reference Shelf, Sand; For 5RGY1, 5RGY2, 5RGY3, 5RGY4, 5RGY5, 5RGY6, 5 Reference Shelf,30x12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RGZ9
Mfr. Model # RSMB-24
UNSPSC #56101702
Shipping Weight 10.8 lbs
Country of Origin USA *
Item Double Entry Reference Shelf
Height 5/8"
Width 30"
Depth 24"
Color Sand
Finish Powder Coated
For Use With 5RGY1, 5RGY2, 5RGY3, 5RGY4, 5RGY5, 5RGY6, 5RGY7,
Features Includes (1) Pair of 24" Brackets and (1) Reference Shelf
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In