Check Availability
  • TENNSCO 

    30" x 15" x 5/8" Reference Shelf, Sand; For 5RGX7, 5RGX8, 5RGX9, 5RGY0

  • Item # 5RGZ8
  • Mfr. Model # RSMB-15
30" x 15" x 5/8" Reference Shelf, Sand; For 5RGX7, 5RGX8, 5RGX9, 5RGY0 Reference Shelf,30x15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RGZ8
Mfr. Model # RSMB-15
UNSPSC #56101702
Shipping Weight 9.7 lbs
Country of Origin USA *
Item Reference Shelf
Height 5/8"
Width 30"
Depth 15"
Color Sand
Finish Powder Coated
For Use With 5RGX7, 5RGX8, 5RGX9, 5RGY0
Features Includes (1) Pair of Brackets and (1) Reference Shelf
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions