Check Availability
  • TENNANT 

    Walk Behind Floor Scrubber, Micro, Disc, 350 rpm Brush Speed, 0.33 HP

  • Item # 54DC45
  • Mfr. Model # 1231845
  • (1)
Walk Behind Floor Scrubber, Micro, Disc, 350 rpm Brush Speed, 0.33 HP Walk Behind Floor Scrubber,Disc Deck Walk Behind Floor Scrubber,Disc Deck Walk Behind Floor Scrubber,Disc Deck Walk Behind Floor Scrubber,Disc Deck Walk Behind Floor Scrubber,Disc Deck Walk Behind Floor Scrubber,Disc Deck Walk Behind Floor Scrubber,Disc Deck Walk Behind Floor Scrubber,Disc Deck Walk Behind Floor Scrubber,Disc Deck
Qty
  • Web Price
    $4,778.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The i-mopXL Scrubber is simple to operate and is ideal for working in tight spaces and underneath obstacles with intuitive controls and a 360° handle. Features a powerful motor twice the speed of most scrubbers and cleans and dries 1,000 sq.-ft. of obstructed space in less than 5 minutes. Scrubber is light enough to carry easily and features a foldable scrub deck and transport wheels.
Show More Close
 

Technical Specifications

Item # 54DC45
Mfr. Model # 1231845
UNSPSC #47121605
Catalog Page 1577
Shipping Weight 74.0 lbs
Country of Origin China *
Item Walk Behind Floor Scrubber
Style Micro
Deck Style Disc
Cleaning Path 18"
Power Source (2) 25.2V, 8.8Ah Lithium Ion Batteries
Vacuum Motor 0.33 HP
Solution Tank Capacity 1 gal.
Recovery Tank Capacity 2 gal.
Brush Motor 0.63 HP
Brush Speed 350 rpm
Sound Level 70dB
Max. Brush Pressure 48.5 lb.
Max. Productivity 18,906 sq. ft./hr.
Features Dual Counter Rotating Brushes, Brush Design to Constantly Push Solution Towards, Intuitive Controls, Easy Swivel Operation, Detachable Clean and Recovery Water Tanks, Rechargeable Modular Battery Packs, Low Profile and Folding Design
Includes Squeegee Assembly, (2) Blue Brushes, Splash Guard, Charger Power Cord, Battery Charger, Filter, (2) Lithium-Ion Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.