Check Availability
  • TENNANT 

    Solvent Degreaser, 2.50 gal. Jug

  • Item # 6ENZ9
  • Mfr. Model # 9006770
Solvent Degreaser, 2.50 gal. Jug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Formula is designed for use in walk-behind and auto scrubbers, but is gentle enough that it won't harm machine components. Highly effective in heavy manufacturing and facilities with petroleum and grease. 12.5 to 13.5 pH.
Show More Close
 

Technical Specifications

Item # 6ENZ9
Mfr. Model # 9006770
UNSPSC #47131821
Catalog Page 1580
Shipping Weight 46.55 lbs
Country of Origin USA *
Item Neutral Solvent Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Jug
Cleaner Container Size 2.50 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Concentrated
Recommended Dilution 1 to 4 oz./gal. of Water
Fragrance Unscented
VOC Content 316g/L
Contains Low Foaming
Flash Point 145 Degrees F
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.