Check Availability
  • TENNANT 

    Non-Solvent Degreaser, 2.50 gal. Jug

  • Item # 6EPA0
  • Mfr. Model # 9006776
Non-Solvent Degreaser, 2.50 gal. Jug
Qty
  • Web Price
    $118.50 / pkg. of 2
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Formula is designed for use in walk-behind and auto scrubbers, but is gentle enough that it won't harm machine components. Works great for mark removal, in heavy manufacturing and industrial environments, and in areas with metal shavings. 8 to 9 pH.
Show More Close
 

Technical Specifications

Item # 6EPA0
Mfr. Model # 9006776
UNSPSC #47131821
Shipping Weight 48.65 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Jug
Cleaner Container Size 2.50 gal.
Cleaner Solvent Base Non-Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Concentrated
Recommended Dilution 1 to 4 oz./gal. of Water
Fragrance Unscented
Contains High Alkaline Low Foam
Flash Point Greater Than 200 Degrees F
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.