Check Availability
  • TENNANT 

    Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330

  • Item # 4VDX8
  • Mfr. Model # 9007334
Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330
Qty
  • Web Price
    $2,215.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SpeedshineTM multipurpose floor machines clean, strip, and polish hard floors, and clean carpeted floors. Durable, corrosionproof polyethylene construction. Can switch from low-speed scrubber to a 330-rpm floor polisher for additional versatility.
Show More Close
 

Technical Specifications

Item # 4VDX8
Mfr. Model # 9007334
UNSPSC #47121603
Catalog Page 1578
Shipping Weight 94.0 lbs
Country of Origin USA *
Item Floor Scrubber/Polisher
Speed Dual
Machine Size 20"
Motor 1.5 HP
Power Source 120VAC @ 12A, 60 Hz
Brush Speed 185/330 rpm
Cord Length 50 ft. ft.
Sound Level 71 dBA
Construction Rotationally Molded Housing and Handle
Includes Non Corrosive Housing, Safety Interlock Switch, Adjustable Handle and Pad Driver
* This product's country of origin is subject to change

Compliance and Restrictions