Check Availability
  • Upright Vacuum Cleaners
  • TENNANT 

    Upright Vacuum, Bagged, 120 cfm Air Flow, 1 gal. Vacuum Capacity, 16 lb. Net Weight

  • Item # 5PFR9
  • Mfr. Model # 1060829
  • (1)
Upright Vacuum,  Bagged,  120 cfm Air Flow,  1 gal. Vacuum Capacity,  16 lb. Net Weight
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Single-motor upright vacuum has single-clip latch release, and dual easy-access clean-out ports. Double-strain cord relief eliminates connection or cord replacement hassles. 3-stage HEPA filtration, filter down to 0.3 microns, 70dBA.
Show More Close
 

Technical Specifications

Item # 5PFR9
Mfr. Model # 1060829
UNSPSC #47121602
Catalog Page 1563
Shipping Weight 25.3 lbs
Country of Origin China *
Vacuum Product Grouping Bagged Upright Vacuum
Vacuum Capacity 1 gal.
Voltage 120
Height 44"
Length 12-1/2"
Width 14-3/4"
Power Cord Length 50 ft.
Includes Telescopic Aluminum Wand, On-Board Crevice Tool and Dusting Brush
Standards ETL, CRI SOA Silver
HP 1-5/8 HP
Item Upright Vacuum
Air Flow 120 cfm
Filter Type HEPA
Handle Ergonomic
Light No
Sound Level dBA 70 dBA
Plug 3-Wire
Height Adjustment Automatic
Furniture Guard No
Amps 10
Net Weight 16 lb.
Cleaning Path 14"
Hood Height 4-1/4"
Vacuum Filter Bag
Vacuum Bag Type Bagged
Attachments Included
* This product's country of origin is subject to change

Welcome Sign In