Check Availability
  • TENNANT 

    1-1/2 gal. Capacity Bagged Upright Vacuum with 14" Cleaning Path, 125 cfm, Standard Filter Type, 7.9

  • Item # 4VDW2
  • Mfr. Model # 9007462
1-1/2 gal. Capacity Bagged Upright Vacuum with 14" Cleaning Path, 125 cfm, Standard Filter Type, 7.9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NOBLES® V-HDU-14 multipurpose upright vacuum is a versatile cleaner for everyday use. Dual-motor design with separate vacuum and brush motors delivers powerful, dirt-lifting action for the toughest jobs. 3 levels of filtration down to 0.1 micron at 99.99% efficiency to help improve indoor air quality. Manual 6-position height settings accommodates a variety of floor surfaces. 14" cleaning path.

• Durable roto-molded housing
• Multi-signal indicator alerts
• Includes onboard tools
Show More Close
 

Technical Specifications

Item # 4VDW2
Mfr. Model # 9007462
UNSPSC #47121602
Catalog Page 1563
Shipping Weight 29.0 lbs
Country of Origin USA *
Item Upright Vacuum
Amps 7.9A
Cleaning Path 14"
Filter Type Standard
Vacuum Filter Bag
Vacuum Bag Type Bagged
Vacuum Capacity 1-1/2 gal.
Power Cord Length 40 ft.
Voltage 120
Net Weight 21 lb.
Sound Level dBA 70 dBA
Air Flow 125 cfm
Height Adjustment Manual 6-Position
Light No
Height 47"
Width 14"
Length 14-1/2"
Plug 3-Wire
HP 1 HP
Handle Ergonomic
Furniture Guard Yes
Includes Crevice Tool, Live Swivel Wand, Flex Hose, and Dusting Brush
Standards ETL, UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions