Check Availability
  • TENERGY 

    Battery Charger, 12VDC, Ni-Cd/Ni-MH

  • Item # 36T560
  • Mfr. Model # 871-00006
Battery Charger, 12VDC, Ni-Cd/Ni-MH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36T560
Mfr. Model # 871-00006
UNSPSC #26111704
Shipping Weight 3.0 lbs
Country of Origin China *
Item 871-00006
For Use With Mfr. No. 907-GNGR-01, 907-GRNGR-07, 909-00000-A, 909-00000-B, 909-00000-C, 909-00000-D, 909-00000-E, 909-00000-F, 909-00000-H, 909-00000-J, 910-00100-A, 910-00100-B, 910-00100-C, 910-00100-D, 910-00100-E, 910-00100-F, 910-00100-G, 910-00100-H
Input Voltage 12VDC, 1000mA
Features Charges up to (4) Ni-Cd or Ni-MH Batteries, LED Status Indicator, Detection of Bad Cell
Height 2-1/3"
Width 6-1/2"
Length 7"
Includes AC Adapter, Automotive Power Cord, (3) C Size Rechargeable Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.