Check Availability
  • TEMPIL 

    Weldable Primer, Aluminized Aerosol

  • Item # 31MF04
  • Mfr. Model # 24104
Weldable Primer, Aluminized Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Helps eliminate the need to clean metal surfaces before welding. Corrosion and rustproof primer can be applied to a wide range of metals and can be used for extended periods of outside steel storage. Ability to strike welding arc without removal and can withstand temperatures up to 800°F. Dry time is 6 hr.
Show More Close
 

Technical Specifications

Item # 31MF04
Mfr. Model # 24104
UNSPSC #23171511
Catalog Page 2427
Shipping Weight 1.01 lbs
Country of Origin USA *
Item Aerosol Weldable Primer
Type Bloxide - Aluminized Aerosol
Characteristics Rust-Preventative, Unique Formula That Can Be Applied to Wide Range of Metals Preventing The Formation of Rust and Corrosion During Extended Periods of Storage, Eliminates The Need to Clean Metal Surfaces Before Welding Due to Its Enhanced Corrosion Preventative Features, Improves Weld Quality After Application, Resulting In X-Ray Quality Welds, Temperature Resistant to 800 Degrees F (427 Degrees C)
Application Spray Primer On Surface Prior to Storage, Due to Its Unique Formula Which Provides An Aluminized Finish, Bloxide Eliminates The Need to Clean Metal Surfaces Before Welding and Provides The Ability to Strike Welding Arc Without Removal
Function Primer for Paints and Coatings, Ideal for Extended Periods of Outside Steel Storage Including Marine and Offshore Metal Fabrication
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov