Check Availability
  • TEMPEST 

    16" Electric Smoke Ejector Fan, 3200 cfm, Height 19.5", Width 18.75"

  • Item # 9G413
  • Mfr. Model # 911-1000
16" Electric Smoke Ejector Fan, 3200 cfm, Height 19.5", Width 18.75"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9G413
Mfr. Model # 911-1000
UNSPSC #40101604
Shipping Weight 51.0 lbs
Country of Origin USA *
Item Smoke Ejector Fan
Size 16"
Air Flow 3200 cfm
Power Source Electric
Height 19.5"
Width 18.75"
Depth 14.25"
Voltage 115V
Amps 5.2A
HP 1/3
RPM 1736
Motor HP 0.3
Motor RPM 1736
Fan Speed Single
Free Air 3200 cfm
Maximum Flow in Free Air 3200 cfm
Color Red
Standards GFCI
* This product's country of origin is subject to change

Compliance and Restrictions