Check Availability
  • TEMPCO 

    Swaged Cartridge Heater, Lead Length 12", 120VAC, Watts 500, 102W/sq. in., Diameter 5/8"

  • Item # 4NKE8
  • Mfr. Model # HDC20612
Swaged Cartridge Heater, Lead Length 12", 120VAC, Watts 500, 102W/sq. in., Diameter 5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4NKE8
Mfr. Model # HDC20612
UNSPSC #40101828
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Swaged Cartridge Heater
Heater Voltage 120VAC
Lead Length 12"
Diameter 5/8"
Length 3"
Watts 500
Watt Density 102W/sq. in.
Max. Temp. Capability 1400 Degrees F
Sheath Material 321 Stainless Steel
Precision Sheath Dia. Tolerance +/- 0.002"
Includes 10" Braid On Leads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.