Check Availability
  • TEMPCO 

    Swaged Cartridge Heater, Lead Length 12", 120VAC, Watts 500, 96W/sq. in., Diameter 3/8"

  • Item # 4NJX8
  • Mfr. Model # HDC05260
Swaged Cartridge Heater, Lead Length 12", 120VAC, Watts 500, 96W/sq. in., Diameter 3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Compact size makes this heater ideal for tight spaces. The durable stainless steel sheath can tolerate high temperatures.
Show More Close
 

Technical Specifications

Item # 4NJX8
Mfr. Model # HDC05260
UNSPSC #40101828
Catalog Page 3065
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Swaged Cartridge Heater
Heater Voltage 120VAC
Lead Length 12"
Diameter 3/8"
Length 5"
Watts 500
Watt Density 96W/sq. in.
Max. Temp. Capability 1400 Degrees F
Sheath Material 321 Stainless Steel
Precision Sheath Dia. Tolerance +/- 0.002"
Includes 10" Braid On Leads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.