Check Availability
  • Immersion Heaters
  • TEMPCO 

    Sanitizing Sink/Tank Immersion Heater, 1000 Watts, 316 SS Sheath Material, 120VAC, 1 Phase

  • Item # 6THU3
  • Mfr. Model # TAT40008
Sanitizing Sink/Tank Immersion Heater,  1000 Watts,  316 SS Sheath Material,  120VAC,  1 Phase
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Use the TEMPCO® sanitizing sink/tank immersion heater for a variety of water heating applications. Includes adjustable stainless steel mounting bracket and 6-ft. cord set with polarized plug.
Show More Close
 

Technical Specifications

Item # 6THU3
Mfr. Model # TAT40008
UNSPSC #40101815
Catalog Page 3063
Shipping Weight 14.21 lbs
Country of Origin USA *
Item Sanitizing Sink/Tank Immersion Heater
Watts 1000
Sheath Material 316 SS
Watt Density 14 sq. in.
Heater Voltage 120VAC
Phase 1
Overall Length 32-1/2"
Control Range 60 Degrees to 250 Degrees F
Enclosure Type NEMA 1
Min. Immersion Depth 4"
Height 26"
For Use With Sterilization of Water Tanks In Restaurants, Taverns and Laboratories
Includes 72" Cord with Polarized Plug
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.