Check Availability
  • TEMPCO 

    Precision Tank Heater, 1000W

  • Item # 2VYH2
  • Mfr. Model # TAT30002
Precision Tank Heater, 1000W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This energy efficient Tempco® drum immersion heater is ideal for improving the flow of lard, tar, oils and other high viscosity solutions. This model features an adjustable stainless steel mounting bracket and fits through the 2" standard bung opening in 55-gal. drums. Only 8" of the vertical unit is heated which allows the liquid level to fluctuate without damaging the heater.
Show More Close
 

Technical Specifications

Item # 2VYH2
Mfr. Model # TAT30002
UNSPSC #40101815
Catalog Page 3063
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Drum Immersion Heater
Watts 1000
Sheath Material Stainless Steel
Watt Density 8 sq. in.
Heater Voltage 120VAC
Phase 1
Overall Length 19 +/- 1/2"
Control Range 60 Degrees to 250 Degrees F
Enclosure Type NEMA 1
Min. Immersion Depth 8"
Height 36" Riser +/- 1/2"
Special Information Max Vertical Heated Length From Bottom 8", Pilot Light Indicates Whether Heater is Cycled On or Off
Includes Adjustable Flange for Mounting in 2" Bung Opening on 55 gal. Drums and Over Temperature Cutout, Pilot Light
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms