Check Availability
  • TEMPCO 

    Nonpressure Rated Flanged Heater, 480V

  • Item # 2VXY6
  • Mfr. Model # TPN01174
Nonpressure Rated Flanged Heater, 480V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This Tempco flanged immersion heater is designed for use in tanks and pressurized vessels to heat liquids or gases. Easy to install by mating to a companion flange on a tank wall or to a pipe for circulating heaters. Use this direct immersion method of heating for easy monitoring and control and increased energy efficiency.
Show More Close
 

Technical Specifications

Item # 2VXY6
Mfr. Model # TPN01174
UNSPSC #40101815
Shipping Weight 4.8 lbs
Country of Origin USA *
Item Nonpressure Rated Flanged Heater
Watts 2500
Sheath Material Incoloy(R)800
Watt Density 24 sq. in.
Flange Size 3-1/2 x 3-1/2"
Heater Voltage 480VAC
Phase 3
Overall Length 13-15/16"
Min. Immersion Depth 12-7/16"
Flange Material Steel
Includes Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms