Check Availability
  • TEMPCO 

    Flexible Strip Heater, Adhesive Backing, 120VAC, Watts 10, Overall Length 2"

  • Item # 6TFH8
  • Mfr. Model # SHS80294
Flexible Strip Heater, Adhesive Backing, 120VAC, Watts 10, Overall Length 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Flexible Silicone Rubber Strip Heaters

• 120V 1/16"H 10" lead
Conform to the part being heated, providing uniform heat transfer to flat or irregularly shaped surfaces including 3-dimensional geometries. Max. continuous operating temp.: 450°F (up to 300°F when using adhesive backing).
Show More Close
 

Technical Specifications

Item # 6TFH8
Mfr. Model # SHS80294
UNSPSC #40101821
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Flexible Strip Heater
Mounting Type Adhesive Backing
Overall Length 2"
Width 2"
Watts 10
Material Silicone Rubber
Heater Voltage 120VAC
Phase 1
Lead Length 10"
H x W Across Fins 1/16 x 2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.