Check Availability
  • TEMPCO 

    Finned Strip Heater, Each End, 1200°F, 120VAC, Watts 900, Overall Length 12"

  • Item # 2XEF3
  • Mfr. Model # CSF00131
Finned Strip Heater, Each End, 1200°F, 120VAC, Watts 900, Overall Length 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Stainless Steel Finned Strip Heaters

• 1-1/2"W element 5/16"W x 1/2"L slotted holes 10-32 screw terminals 1-3/8"H x 2"W across fins
Seamless 304 stainless steel tube provides the best combination of physical strength and resistance to high temps. and chemical corrosion. Sheath temp.: 1200°F max. Fins are nickel-plated steel.
UL Recognized.
Show More Close
 

Technical Specifications

Item # 2XEF3
Mfr. Model # CSF00131
UNSPSC #40101821
Catalog Page 3062
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Finned Strip Heater
Heater Voltage 120VAC
Overall Length 12"
Mounting Dimension 11"
Watts 900
Watt Density 40W/sq. in.
Terminals Each End
Element Width 1-1/2"
Sheath Material Seamless 304 Stainless Steel
Material Nickel Plated Steel
Phase 1
H x W Across Fins 1-3/8 x 2"
Max. Sheath Temp. 1200 Degrees F
Mounting Type Surface Mount
Slotted Hole Length 1/2"
Slotted Hole Width 5/16"
Screw Size 10-32
Standards UL Recognized
Includes Mounting Tabs
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.