Check Availability
  • TEMPCO 

    Electric Radiant Quartz Infrared Heater, Indoor, Horizontal Only, Voltage 230, Watts 5000

  • Item # 4TDA7
  • Mfr. Model # CRA80031
Electric Radiant Quartz Infrared Heater, Indoor, Horizontal Only, Voltage 230, Watts 5000
Qty
  • Web Price
    $797.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TDA7
Mfr. Model # CRA80031
UNSPSC #40101824
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Electric Radiant Quartz Infrared Heater
Indoor/Outdoor Usage Indoor Only
Electric Heater Item Electric Radiant Quartz Infrared Heater
Heater Mounting Type Horizontal Only
Watts 5000
BtuH Output 17,060
Heater Voltage 240VAC
Electric Heater Phase 1
Number of Lamps 2
Length 83-1/16"
Housing Material Aluminum
Amps @ 1 Phase 22.73
Height 3-1/2"
Width 3-11/16"
Cord Type Hard Wired
Includes Heater Elements, Ceramic Terminal Blocks
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close