Check Availability
  • TEMPCO 

    Circulation Heater, 58 In. L

  • Item # 2VYF2
  • Mfr. Model # CHF02344
Circulation Heater, 58 In. L
Qty
  • Web Price
    $1,640.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Circulation Heater is a self-contained, thermostatically controlled heating unit consist of a flanged or screw-plug immersion heater mounted into a tank assembly. Replacement Heater Elements with Gasket can be used as stand-alone heaters.
Show More Close
 

Technical Specifications

Item # 2VYF2
Mfr. Model # CHF02344
UNSPSC #40101815
Catalog Page 3064
Shipping Weight 89.0 lbs
Country of Origin USA *
Item Circulation Heater
Watts 18,000
Sheath Material High Temperature Stainless Steel
Watt Density 48 sq. in.
Flange Size 3"
Heater Voltage 480VAC
Phase 3
Overall Length 58"
Control Range 60 Degrees to 250 Degrees F
Enclosure Type NEMA 1
Flange Material Steel
Special Information Replacement Heater
For Use With Mfr. No. TFP02674
Includes Tank Mounted Double Pole Thermostat
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms