Check Availability
  • TEMPCO 

    Cartridge Immersion Heater, 120V, 500W

  • Item # 4TCV3
  • Mfr. Model # HDL00033
Cartridge Immersion Heater, 120V, 500W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Featuring greater heat dissipation in a select area than a tubular immersion heater, this TEMPCO cartridge immersion heater is suitable for use in heating water and other liquids in platen, plastic mold, die heating, liquid immersion, and air heating applications.

• PTFE insulated lead wires
• Passivated sheath
Show More Close
 

Technical Specifications

Item # 4TCV3
Mfr. Model # HDL00033
UNSPSC #40101815
Catalog Page 3062
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Cartridge Immersion Heater
Watts 500
Sheath Material Incoloy(R)
Screw Plug Material Brass
Watt Density 35 sq. in.
Heater Voltage 120VAC
Phase 1
Overall Length 7-1/4"
Control Range 266 Degrees F
NPT 3/4"
Min. Immersion Depth 6-1/4"
Flange Material PTFE
Includes Brass Screw Plugs
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms